Overview
Mfr description
350HV-3X HEAVY DUTY PULLOVER HOODIE
- Fights the Elements. Outlasts the Job.
- Durable, Breathable Fabric
- Comfortable 75/25 Cotton/Poly Blend
- Heavy Duty 450 GSM fabric weight, Wind resistant
- Reinforced pocket seams
- Tear & abrasion resistant fabric
- Comfortable fit rib-knit cuffs & waist
Specifications
- Manufacturer Upc Number045242575848
- UPC_NO045242575848
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data