Motion
414G-2X
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - Gray 2X
Mi Item #09184772
MFR #414G-2X
Price$42.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - Gray 2X
Mi Item #09184772
MFR #414G-2X

Mfr description
414G-2X WORKSKIN LIGHTWEIGHT
  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.29/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Additional Details
    Machine Washable
  • Color
    Gray
  • Manufacturer Upc Number
    045242575893
  • Material
    Polyester
  • Number Of Pockets
    0
  • Shirt Style
    Tee
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    045242575893
  • Warranty
    1 Year Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)