Specifications
Dimensions
- SizeLarge
Details
- Additional DetailsMachine Washable
- ColorGray
- Manufacturer Upc Number045242575879
- MaterialPolyester
- Number Of Pockets0
- Shirt StyleTee
- Sleeve StyleShort Sleeve
- UPC_NO045242575879
- Warranty1 Year Limited
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)