Motion
414G-M
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - Gray M
MI ITEM #09184775
MFR #414G-M
List Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - Gray M
MI ITEM #09184775
MFR #414G-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.63/each for your price

Overview

Mfr description
414G-M WORKSKIN LIGHTWEIGHT
  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles
  • Regular Fit allows for room to move and work
  • Tagless neck label gives a comfortable feel

Specifications

  • Sleeve Style
    Short Sleeve
  • Size
    Medium
  • Material
    Polyester
  • Shirt Style
    Tee
  • Color
    Gray
  • Number Of Pockets
    0
  • UPC_NO
    045242575862
  • Manufacturer Upc Number
    045242575862
  • Additional Details
    Machine Washable
  • Warranty
    1 Year Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text