Motion
414HV-XL
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - HI Vis XL
MI ITEM #09184783
MFR #414HV-XL
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - HI Vis XL
MI ITEM #09184783
MFR #414HV-XL

Mfr description
414HV-XL WORKSKIN LIGHTWEIGHT
  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Additional Details
    Machine Washable
  • Color
    Hi Vis Yellow
  • Manufacturer Upc Number
    045242576005
  • Material
    Polyester
  • Number Of Pockets
    0
  • Shirt Style
    Tee
  • Sleeve Style
    Short Sleeve
  • UPC_NO
    045242576005
  • Warranty
    1 Year Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)