Motion
415G-S
WORKSKIN™ Lightweight Performance Shirt - Long Sleeve - Gray S
Mi Item #09184788
MFR #415G-S
Price$56.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKSKIN™ Lightweight Performance Shirt - Long Sleeve - Gray S
Mi Item #09184788
MFR #415G-S

Mfr description
415G-S WORKSKIN LIGHTWEIGHT
  • Dry Fast. Stay Cool.
  • Moisture wicking fabric - Stay Dry While Working
  • 100% Polyester - Dries fast, resists wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.23/each

Specifications

Dimensions

  • Size
    Small

Details

  • Additional Details
    Machine Washable
  • Color
    Gray
  • Manufacturer Upc Number
    045242575916
  • Material
    Polyester
  • Number Of Pockets
    0
  • Shirt Style
    Tee
  • Sleeve Style
    Long
  • UPC_NO
    045242575916
  • Warranty
    1 Year Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)