Motion
45-34-0118

MILWAUKEE TOOL
45-34-0118

45-34-0118 Milwaukee - Non-Impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09184810
MFR #45-34-0118
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-0118

45-34-0118 Milwaukee - Non-Impact Socket - Metric, 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09184810
MFR #45-34-0118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
45-34-0118 3/8" DRIVE 18MM METRIC
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee
  • Deep socket

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    Yes
  • Measurement System
    Metric
  • Socket Size
    18 mm
  • Socket Points
    6
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    3.5625 in
  • Manufacturer Upc Number
    045242566143
  • UPC_NO
    045242566143
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text