Motion
45-34-3750

MILWAUKEE TOOL
45-34-3750

45-34-3750 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184813
MFR #45-34-3750
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-3750

45-34-3750 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184813
MFR #45-34-3750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.76 in
  • Socket Size
    3/8 in

Details

  • Color Finish
    Chrome
  • Deep Well
    Yes
  • Manufacturer Upc Number
    045242565993
  • Material
    Steel
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242565993

Overview

Mfr description
45-34-3750 3/8" DRIVE 3/8" SAE DEEP
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee
  • Deep socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought