Specifications
Dimensions
- Drive Size1/4 in
- Overall Length4.92 in
- Socket Size5/16 in
Details
- Color FinishChrome
- Deep WellNo
- Manufacturer Upc Number045242565238
- MaterialSteel
- Socket Points6
- Socket TypeStandard
- UPC_NO045242565238
Overview
Mfr description
45-34-9005 1/4" DRIVE 5/16" SAE 6-POINT
- FOUR FLAT™ sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped sizes for better visibility
- Chrome finish
- Optimized geometry to prevent rounding
- 6-Point socket
- Lifetime guarantee