Motion
45-34-9008

MILWAUKEE TOOL
45-34-9008

Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09184827
MFR #45-34-9008
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9008

Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09184827
MFR #45-34-9008

Mfr description
45-34-9008 1/4" DRIVE 7/16" SAE 6-POINT
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4.92 in
  • Socket Size
    7/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242565269
  • Material
    Steel
  • Number Of Pieces
    1
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242565269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)