Motion
45-34-9012

MILWAUKEE TOOL
45-34-9012

45-34-9012 Milwaukee - Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #09184831
MFR #45-34-9012
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9012

45-34-9012 Milwaukee - Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, 6 PT, Deep Type
MI ITEM #09184831
MFR #45-34-9012

Mfr description
45-34-9012 1/4" DRIVE 3/16" SAE 6-POINT
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.17 in
  • Socket Size
    3/16 in

Details

  • Color Finish
    Chrome
  • Deep Well
    Yes
  • Manufacturer Upc Number
    045242565306
  • Material
    Steel
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242565306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)