Motion
45-34-9017

MILWAUKEE TOOL
45-34-9017

45-34-9017 Milwaukee - Non-Impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 6 PT, Deep Type
MI ITEM #09184837
MFR #45-34-9017
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9017

45-34-9017 Milwaukee - Non-Impact Socket - 1/4 in Drive Size, 11/32 in Socket Size, 6 PT, Deep Type
MI ITEM #09184837
MFR #45-34-9017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
45-34-9017 1/4" DRIVE 11/32" SAE
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee
  • Deep socket

Specifications

  • Drive Size
    1/4 in
  • Deep Well
    Yes
  • Socket Size
    11/32 in
  • Socket Points
    6
  • Material
    Steel
  • Color Finish
    Chrome
  • Overall Length
    2.17 in
  • Manufacturer Upc Number
    045242565351
  • UPC_NO
    045242565351
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text