Motion
45-34-9037

MILWAUKEE TOOL
45-34-9037

45-34-9037 Milwaukee - Non-Impact Socket - Metric, 1/4 in Drive Size, 11 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184849
MFR #45-34-9037
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9037

45-34-9037 Milwaukee - Non-Impact Socket - Metric, 1/4 in Drive Size, 11 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184849
MFR #45-34-9037

Mfr description
45-34-9037 1/4" DRIVE 11MM METRIC
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    125 mm
  • Socket Size
    11 mm

Details

  • Deep Well
    No
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242565474
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242565474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)