Motion
45-34-9053

MILWAUKEE TOOL
45-34-9053

45-34-9053 Milwaukee - Non-Impact Socket - Metric, 1/4 in Drive Size, 15 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09184865
MFR #45-34-9053
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9053

45-34-9053 Milwaukee - Non-Impact Socket - Metric, 1/4 in Drive Size, 15 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09184865
MFR #45-34-9053

Mfr description
45-34-9053 1/4" DRIVE 15MM METRIC
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    65 mm
  • Socket Size
    15 mm

Details

  • Deep Well
    Yes
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242565634
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242565634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)