Motion
45-34-9062

MILWAUKEE TOOL
45-34-9062

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184868
MFR #45-34-9062
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9062

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184868
MFR #45-34-9062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.30/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.38 in
  • Socket Size
    3/8 in

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242565665
  • Material
    Steel
  • Number Of Pieces
    1
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242565665

Overview

Mfr description
45-34-9062 3/8" DRIVE 3/8" SAE 6-POINT
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought