Motion
45-34-9064

MILWAUKEE TOOL
45-34-9064

45-34-9064 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 6 PT
MI ITEM #09184870
MFR #45-34-9064
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9064

45-34-9064 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 6 PT
MI ITEM #09184870
MFR #45-34-9064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
45-34-9064 3/8" DRIVE 1/2" SAE 6-POINT
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
  • Chrome finish
  • Optimized geometry to prevent rounding
  • 6-Point socket
  • Lifetime guarantee

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    No
  • Socket Size
    1/2 in
  • Socket Points
    6
  • Material
    Steel
  • Color Finish
    Chrome
  • Overall Length
    1.38 in
  • Manufacturer Upc Number
    045242565689
  • UPC_NO
    045242565689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text