Motion
45-34-9086

MILWAUKEE TOOL
45-34-9086

45-34-9086 Milwaukee - Non-Impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09184892
MFR #45-34-9086
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9086

45-34-9086 Milwaukee - Non-Impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09184892
MFR #45-34-9086

Mfr description
45-34-9086 3/8" DRIVE 16MM METRIC
  • FOUR FLAT™ sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped sizes for better visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3.5000 in
  • Socket Size
    16 mm

Details

  • Deep Well
    No
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242565900
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242565900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)