Motion
45-34-9110

MILWAUKEE TOOL
45-34-9110

45-34-9110 Milwaukee - Non-Impact Socket - 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184913
MFR #45-34-9110
List Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9110

45-34-9110 Milwaukee - Non-Impact Socket - 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184913
MFR #45-34-9110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.94/each for your price

Overview

Mfr description
45-34-9110 1/2" DRIVE 1-1/8" SOCKET
  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarentee

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    Yes
  • Socket Size
    1-1/8 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Color Finish
    Chrome
  • Overall Length
    1.63 in
  • Manufacturer Upc Number
    045242589029
  • UPC_NO
    045242589029
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text