Motion
45-34-9111

MILWAUKEE TOOL
45-34-9111

45-34-9111 Milwaukee - Non-Impact Socket - Metric, 1/2 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Silver Finish
MI ITEM #09184914
MFR #45-34-9111
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9111

45-34-9111 Milwaukee - Non-Impact Socket - Metric, 1/2 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Silver Finish
MI ITEM #09184914
MFR #45-34-9111

Mfr description
45-34-9111 1/2" DRIVE 10MM SOCKET
  • Four parallel flat sides deter socket from rolling
  • 6-Point Socket is wrench-ready for maximum efficiency
  • Socket size stamped into flats for easy-to-read visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.0200 in
  • Socket Size
    10 mm

Details

  • Deep Well
    No
  • Finish Coating
    Silver
  • Manufacturer Upc Number
    045242589043
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242589043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)