Motion
45-34-9112

MILWAUKEE TOOL
45-34-9112

Non-impact Socket - Metric, 1/2 in Drive Size, M11 Socket Size, 6, Standard Type, Chrome Finish
Mi Item #09184915
MFR #45-34-9112
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9112

Non-impact Socket - Metric, 1/2 in Drive Size, M11 Socket Size, 6, Standard Type, Chrome Finish
Mi Item #09184915
MFR #45-34-9112

Mfr description
45-34-9112 1/2" DRIVE 11MM SOCKET
  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0800 in, 78.20 mm
  • Single Part Height
    3.0800 in;78.20 mm
  • Single Part Length
    3.0800 in;78.20 mm
  • Single Part Width
    0.8500 in;21.60 mm
  • Socket Size
    M11

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242589050
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242589050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)