Motion
45-34-9113

MILWAUKEE TOOL
45-34-9113

45-34-9113 Milwaukee - Non-Impact Socket - Metric, 1/2 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184916
MFR #45-34-9113
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9113

45-34-9113 Milwaukee - Non-Impact Socket - Metric, 1/2 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #09184916
MFR #45-34-9113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
45-34-9113 1/2" DRIVE 12MM SOCKET
  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarentee

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    No
  • Measurement System
    Metric
  • Socket Size
    12 mm
  • Socket Points
    6
  • Finish Coating
    Chrome
  • Material
    Chrome Vanadium Steel
  • Overall Length
    1.0200 in
  • Manufacturer Upc Number
    045242589067
  • UPC_NO
    045242589067
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text