Motion
45-34-9132

MILWAUKEE TOOL
45-34-9132

45-34-9132 Milwaukee - Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184935
MFR #45-34-9132
Your Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-9132

45-34-9132 Milwaukee - Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09184935
MFR #45-34-9132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.50/each(List $16.67)

Overview

Mfr description
45-34-9132 1/2" DRIVE 7/8" DEEP SOCKET
  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarentee
  • Deep Socket

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    Yes
  • Socket Size
    7/8 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Color Finish
    Chrome
  • Overall Length
    1.52 in
  • Manufacturer Upc Number
    045242589371
  • UPC_NO
    045242589371
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text