Motion
45-96-9214

MILWAUKEE TOOL
45-96-9214

Combination Wrench - Chrome, 6.75 in OAL
Mi Item #09184953
MFR #45-96-9214
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9214

Combination Wrench - Chrome, 6.75 in OAL
Mi Item #09184953
MFR #45-96-9214

Mfr description
45-96-9214 7/16" SAE RATCHETING
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • Overall Length  
    6.75 in
  • Size
    7/16 in
  • Weight
    0.16 lbs

Details

  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573356
  • Material
    Steel
  • Ratcheting
    Yes
  • Socket Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    045242573356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)