Motion
45-96-9220

MILWAUKEE TOOL
45-96-9220

Combination Wrench - Chrome, 8.58 in OAL
MI ITEM #09184956
MFR #45-96-9220
Your Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9220

Combination Wrench - Chrome, 8.58 in OAL
MI ITEM #09184956
MFR #45-96-9220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.33/each(List $47.52)

Overview

Mfr description
45-96-9220 5/8" SAE RATCHETING
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Lifetime guarantee

Specifications

  • Material
    Steel
  • Size
    5/8 in
  • Overall Length
  • Head Style
    Rigid (Non-Flex)
  • Ratcheting
    Yes
  • Socket Points
    12
  • Manufacturer Upc Number
    045242573387
  • UPC_NO
    045242573387
  • Weight
    0.36 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text