Motion
45-96-9309

MILWAUKEE TOOL
45-96-9309

Combination Wrenche - Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 155.956 mm OAL
Mi Item #09184964
MFR #45-96-9309
Price$36.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9309

Combination Wrenche - Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 155.956 mm OAL
Mi Item #09184964
MFR #45-96-9309

Mfr description
45-96-9309 9MM METRIC RATCHETING
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.66/each

Specifications

Dimensions

  • Box End Wrench Size  
    9 mm
  • Head Angle
    0
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    155.956 mm
  • Size
    9
  • Stamped Size Identification
    Yes

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573462
  • Material
    Steel
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 Point
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    045242573462
  • Wrench Style
    Ratcheting Combination
  • Wrench Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)