Motion
45-96-9312

MILWAUKEE TOOL
45-96-9312

12MM Metric Ratcheting Combination Wrench
MI ITEM #09184967
MFR #45-96-9312
Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9312

12MM Metric Ratcheting Combination Wrench
MI ITEM #09184967
MFR #45-96-9312

Mfr description
45-96-9312 12MM METRIC RATCHETING
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/each

Specifications

Dimensions

  • Head Angle
    0
  • Overall Length  
    178.562 mm
  • Size
    12

Details

  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573493
  • Material
    Steel
  • Ratcheting
    Yes
  • Socket Points
    12
  • UPC_NO
    045242573493
  • Wrench Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)