Motion
45-96-9318

MILWAUKEE TOOL
45-96-9318

Combination Wrenche - Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 242.57 mm OAL
Mi Item #09184973
MFR #45-96-9318
Price$52.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9318

Combination Wrenche - Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 242.57 mm OAL
Mi Item #09184973
MFR #45-96-9318

Mfr description
45-96-9318 18MM METRIC RATCHETING
  • 2.5 Degrees of arc swing
  • 144 Ratcheting positions
  • Double-stacked pawls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.07/each

Specifications

Dimensions

  • Box End Wrench Size  
    18 mm
  • Head Angle
    0
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    242.57 mm
  • Size
    18
  • Stamped Size Identification
    Yes

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573554
  • Material
    Steel
  • Non Sparking
    No
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    045242573554
  • Wrench Style
    Combination
  • Wrench Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)