1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-96-9409
9/32 in. SAE Combination Wrench
MI ITEM #
09184979
MFR #
45-96-9409
Price
$18.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
MILWAUKEE TOOL 45-96-9409
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-96-9409
9/32 in. SAE Combination Wrench
MI ITEM #
09184979
MFR #
45-96-9409
Mfr description
45-96-9409 9/32" SAE COMBINATION WRENCH
MAX BITE™ open-end grip
25% More torque
Comfortable I-Beam handle design
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.99
/each
Add to Cart
Specifications
Dimensions
Head Angle
15 °
Overall
Length
5.31 in
Size
9/32 in
Details
Finish Coating
Chrome
Head Style
Rigid (Non-Flex)
Manufacturer Upc Number
045242573615
Material
Steel
Ratcheting
No
Socket Points
12
UPC_NO
045242573615
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items