Motion
45-96-9411

MILWAUKEE TOOL
45-96-9411

Combination Wrenche - Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 5.91 in OAL
Mi Item #09184981
MFR #45-96-9411
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9411

Combination Wrenche - Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 5.91 in OAL
Mi Item #09184981
MFR #45-96-9411

Mfr description
45-96-9411 11/32" SAE COMBINATION WRENCH
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.29/each

Specifications

Dimensions

  • Box End Wrench Size  
    11/32 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    11/32 in
  • Overall Length  
    5.91 in
  • Size
    11/32 in
  • Stamped Size Identification
    Yes

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573639
  • Material
    Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    No
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 Point
  • Type
    Combination Wrench
  • UPC_NO
    045242573639
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)