Motion
45-96-9513

MILWAUKEE TOOL
45-96-9513

Combination Wrench - Chrome, 1.1400 in OAL
Mi Item #09184998
MFR #45-96-9513
Price$19.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9513

Combination Wrench - Chrome, 1.1400 in OAL
Mi Item #09184998
MFR #45-96-9513

Mfr description
45-96-9513 13MM METRIC COMBINATION
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.74/each

Specifications

Dimensions

  • Head Angle
    15
  • Overall Length  
    1.1400 in
  • Size
    13
  • Weight
    0.19 lbs

Details

  • Color
    Chrome
  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573806
  • Material
    Steel
  • Ratcheting
    No
  • Socket Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    045242573806
  • Wrench Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)