Motion
45-96-9517

MILWAUKEE TOOL
45-96-9517

Combination Wrenche - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 225.044 mm OAL
Mi Item #09185003
MFR #45-96-9517
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9517

Combination Wrenche - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 225.044 mm OAL
Mi Item #09185003
MFR #45-96-9517

Mfr description
45-96-9517 17MM METRIC COMBINATION
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Box End Wrench Size  
    17 mm
  • Head Angle
    15
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    225.044 mm
  • Size
    17

Details

  • Finish Coating
    Chrome
  • Head Style
    Rigid (Non-Flex)
  • Manufacturer Upc Number
    045242573844
  • Material
    Steel
  • Ratcheting
    No
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    045242573844
  • Wrench Style
    Combination
  • Wrench Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)