Motion
45-96-9520

MILWAUKEE TOOL
45-96-9520

Combination Wrench - Chrome, 1.7400 in OAL
MI ITEM #09185006
MFR #45-96-9520
Your Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-9520

Combination Wrench - Chrome, 1.7400 in OAL
MI ITEM #09185006
MFR #45-96-9520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.47/each(List $33.89)

Overview

Mfr description
45-96-9520 20MM METRIC COMBINATION
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
  • Ink-filled size labels
  • Lifetime guarantee

Specifications

  • Material
    Steel
  • Size
    20
  • Overall Length
  • Head Style
    Rigid (Non-Flex)
  • Head Angle
    15
  • Wrench Type
    Combination
  • Ratcheting
    No
  • Socket Points
    12
  • Manufacturer Upc Number
    045242573875
  • UPC_NO
    045242573875
  • Weight
    0.62 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • Color
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought