Motion
47-53-2776

MILWAUKEE TOOL
47-53-2776

SWITCH PACK™ CABLE DRIVE™ Guide Hose
MI ITEM #09185011
MFR #47-53-2776
List Price$115.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2776

SWITCH PACK™ CABLE DRIVE™ Guide Hose
MI ITEM #09185011
MFR #47-53-2776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.59/each for your price

Overview

Mfr description
47-53-2776 SWITCH PACK FRONT GUIDE HOSE
  • Guide hose for Milwaukee® SWITCH PACK™ CABLE-DRIVE™ Assembly
  • Encloses the Spinning Cable to Help Protect and Keep Area Clean
  • Tool-Free Quick Connect to CABLE-DRIVE™ Assembly
  • 2ft Guide Hose
  • Product Weight: 1 lb.
  • Machine & CABLE-DRIVE™ Assembly Sold Separately
  • For Use with Milwaukee® SWITCH PACK™ CABLE-DRIVE™ Assembly

Specifications

  • Manufacturer Upc Number
    045242551705
  • UPC_NO
    045242551705
  • Additional Details
    Guide hose for Milwaukee® SWITCH PACK™ CABLE-DRIVE™ Assembly. The guide hose contains the free spinning cable from the machine to the pipe. This protects and keeps the work area clean. This 2ft hose features a tool-free connection to the CABLE-DRIVE™ Assembly. The M18 FUEL™ SWITCH PACK™ Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK System utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or cleanout.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text