Motion
47-53-2871

MILWAUKEE TOOL
47-53-2871

Cable Container
MI ITEM #09185012
MFR #47-53-2871
Price$146.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2871

Cable Container
MI ITEM #09185012
MFR #47-53-2871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.61/each

Specifications

Dimensions

  • Length
    23 in
  • Weight
    7.5 lb

Details

  • Color
    Black
  • Includes
    (1) Cable Container
  • Manufacturer Upc Number
    045242537020
  • Material
    Plastic
  • UPC_NO
    045242537020

Overview

Mfr description
47-53-2871 CABLE CONTAINER FOR M18
  • For use with Milwaukee or other professional sectional drain cleaning cables
  • Enclosed cable containers contain the mess
  • Deliver easy transportation of sectional cable
  • Cable container capacity: (4) 7/8" x 15" sections, 60 ft total length
  • Cable carrier weight: 8.75lbs (without cable)
  • Cable sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought