Motion
47-53-2872

MILWAUKEE TOOL
47-53-2872

Rear Guide Hose
MI ITEM #09185013
MFR #47-53-2872
List Price$135.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2872

Rear Guide Hose
MI ITEM #09185013
MFR #47-53-2872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.23/each for your price

Overview

Mfr description
47-53-2872 REAR GUIDE HOSE FOR M18
  • Replacement rear guide hose
  • For Use with Milwaukee M18 FUEL™ sewer sectional machine
  • Encloses the spinning cable to help protect and keep area clean
  • Tool-free quick connect to machine
  • 12 ft rear guide hose
  • Product weight: 13 lbs
  • Machine sold separately

Specifications

  • Manufacturer Upc Number
    045242540112
  • UPC_NO
    045242540112
  • Additional Details
    The rear guide hose replacement is designed for the MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™. The rear drain hose guide contains the free spinning cable off the back of the machine, keeping the work area clean. The 12 ft hose features a tool-free, quick connection to easily connect the hose to the machine.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought