Motion
48-00-1431

MILWAUKEE TOOL
48-00-1431

9" Carbide Grit SAWZALL® Blade
MI ITEM #09185015
MFR #48-00-1431
List Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1431

9" Carbide Grit SAWZALL® Blade
MI ITEM #09185015
MFR #48-00-1431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.20/each for your price

Overview

Mfr description
48-00-1431 9" CARBIDE GRIT SAWZALL BLADE
  • Tungsten Carbide for long life
  • 1/2 in. universal tang fits all SAWZALL
  • Coarse grit for fast cutting
  • For cutting hardwood flooring, cast iron, stainless-steel, ceramic tile, plaster, masonry, brick, stone, slate, clay pipe, carbon, marble, chalkboard, fiberglass materials (polyester, epoxy, melamine) and other abrasive materials

Specifications

  • Cutting Material
    Carbide
  • Length
    9 in
  • Width
    0.75 in
  • Additional Details
    Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242192236
  • Number Of Teeth
    0
  • Thickness
    0.039 in
  • UPC_NO
    0045242192233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text