Motion
48-00-5262

MILWAUKEE TOOL
48-00-5262

9 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185017
MFR #48-00-5262
Your Price$37.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5262

9 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185017
MFR #48-00-5262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.06/each(List $37.70)

Overview

Mfr description
48-00-5262 9" 7TPI THE TORCH FOR CAST
  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang

Specifications

  • Cutting Material
    Carbide Tipped
  • Length
    9.0000 in
  • UPC_NO
    045242569724
  • Tpi
    8
  • Width
    1.0000 in
  • Thickness
    0.0500 in
  • Includes
    (1) Sawzall Blade
  • Manufacturer Upc Number
    045242569724
  • Material Cut
    Cast Iron
  • Number Of Pieces
    1
  • Number Of Teeth
    63
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought