Motion
48-00-5263

MILWAUKEE TOOL
48-00-5263

12 8 TPI TORCH with NITRUS Carbide SAWZALL Blad
Mi Item #09185018
MFR #48-00-5263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5263

12 8 TPI TORCH with NITRUS Carbide SAWZALL Blad
Mi Item #09185018
MFR #48-00-5263

Mfr description
48-00-5263 12" TORCH W/NITRUS CARBIDE
  • 3X Longer Life in Cast Iron than Standard Carbide Blades
  • Cuts Hard Cast Iron and Soil Pipe
  • Cuts Faster than all Carbide Teeth Blades Today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    12" 7 TPI The TORCH™ with NITRUS Carbide™ SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242569755
  • Material Cut
    Thick Metal
  • Number Of Pieces
    1
  • Number Of Teeth
    84
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • UPC_NO
    045242569755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)