Motion
48-00-5361

MILWAUKEE TOOL
48-00-5361

6 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185019
MFR #48-00-5361
List Price$78.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5361

6 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185019
MFR #48-00-5361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.58/each for your price

Overview

Mfr description
48-00-5361 6" 7TPI THE TORCH FOR CAST
  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang

Specifications

  • Cutting Material
    Carbide Tipped
  • Length
    6.0000 in
  • UPC_NO
    045242569700
  • Tpi
    8
  • Width
    1.0000 in
  • Includes
    (3) Sawzall Blades
  • Number Of Pieces
    3
  • Number Of Teeth
    42
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text