Motion
48-00-5362

MILWAUKEE TOOL
48-00-5362

9 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
Mi Item #09185020
MFR #48-00-5362
Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5362

9 8 TPI TORCH with NITRUS Carbide SAWZALL Blade
Mi Item #09185020
MFR #48-00-5362

Mfr description
48-00-5362 9" 7TPI THE TORCH FOR CAST
  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.38/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    (3) Sawzall Blades
  • Number Of Teeth
    63
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • UPC_NO
    045242569731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)