Motion
48-00-5363

MILWAUKEE TOOL
48-00-5363

12 8 TPI TORCH with NITRUS Carbide for Cast Iron
Mi Item #09185021
MFR #48-00-5363
Price$120.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5363

12 8 TPI TORCH with NITRUS Carbide for Cast Iron
Mi Item #09185021
MFR #48-00-5363

Mfr description
48-00-5363 12" TORCH W/NITRUS CARBIDE
  • 3X Longer Life in Cast Iron than Standard Carbide Blades
  • Cuts Hard Cast Iron and Soil Pipe
  • Cuts Faster than all Carbide Teeth Blades Today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.76/each

Specifications

Dimensions

  • Blade Length
    12.0000 in
  • Blade Thickness
    0.05 in
  • Length
    12.0000 in
  • Width
    1.0000 in

Details

  • Blade Material
    Carbide
  • Blade Type
    The TORCH SAWZALL
  • Cutting Material
    Carbide
  • Includes
    12" 7 TPI The TORCH™ with NITRUS Carbide™ SAWZALL® Blade 3PK
  • Manufacturer Upc Number
    045242569762
  • Material Cut
    Cast Iron
  • Number Of Pieces
    3
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • UPC_NO
    045242569762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)