Motion
48-00-5562

MILWAUKEE TOOL
48-00-5562

9 8TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185023
MFR #48-00-5562
Price$127.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5562

9 8TPI TORCH with NITRUS Carbide SAWZALL Blade
MI ITEM #09185023
MFR #48-00-5562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.56/pk

Specifications

Dimensions

  • Length
    9.0000 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    (5) Sawzall Blades
  • Number Of Pieces
    5
  • Number Of Teeth
    63
  • Progressive Blade Tooth Spacing
    No
  • UPC_NO
    045242569748

Overview

Mfr description
48-00-5562 9" 7TPI THE TORCH FOR CAST
  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought