Motion
48-01-2164

MILWAUKEE TOOL
48-01-2164

6" 18 TPI SAWZALL® Blades (10 Pk Bulk)
MI ITEM #09185034
MFR #48-01-2164
List Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2164

6" 18 TPI SAWZALL® Blades (10 Pk Bulk)
MI ITEM #09185034
MFR #48-01-2164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.94/each for your price

Overview

Mfr description
48-01-2164 6" 18 TPI SAWZALL BLADES (10
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Thin kerf blades

Specifications

  • Cutting Material
    Bimetal
  • Length
    6.0 in
  • Width
    0.75 in
  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083503
  • Number Of Teeth
    108
  • UPC_NO
    045242083503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text