Motion
48-01-2768

MILWAUKEE TOOL
48-01-2768

9" 18 TPI The Torch™ SAWZALL® Blades (10 Pk Bulk)
MI ITEM #09185041
MFR #48-01-2768
Your Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2768

9" 18 TPI The Torch™ SAWZALL® Blades (10 Pk Bulk)
MI ITEM #09185041
MFR #48-01-2768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.37/each(List $7.32)

Overview

Mfr description
48-01-2768 9" 18 TPI THE TORCH SAWZALL
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Made in the USA

Specifications

  • Cutting Material
    Bimetal
  • Length
    9.0 in
  • Width
    1.0 in
  • Additional Details
    THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083794
  • Number Of Teeth
    18
  • UPC_NO
    045242083794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text