Motion
48-08-2744

MILWAUKEE TOOL
48-08-2744

M18 FUEL™ 21 Degree Framing Nailer Extended Capacity Magazine
MI ITEM #09185043
MFR #48-08-2744
List Price$259.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-08-2744

M18 FUEL™ 21 Degree Framing Nailer Extended Capacity Magazine
MI ITEM #09185043
MFR #48-08-2744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.57/each for your price

Overview

Mfr description
48-08-2744 M18 FUEL 21 DEGREE FRAMING
  • Accepts two strips of nails
  • 83 nail magazine capacity
  • High strength magnesium for durability
  • Compatible with M18 FUEL 21 degree framing nailer (2744-20)
  • Nail lengths: 2 in. to 3-1/2 in.
  • Nail diameters: .113 in. to .148 in.
  • Bottom loading design
  • Nail collation angles displayed on tool
  • Simple, quick installation

Specifications

  • Additional Details
    The Milwaukee® M18 FUEL™ 21 degree framing nailer extended capacity magazine provides all-day productivity by increasing nailer magazine capacity to accept two full strips of nails. This results in less downtime due to reloading and a more productive day. This accessory is compatible only with Milwaukee's M18 FUEL™ 21 degree framing nailer (2745-20).
  • Material
    Magnesium
  • Manufacturer Upc Number
    045242537327
  • UPC_NO
    045242537327
  • Width
    2.0000 in
  • Height
    3.5000 in
  • Length
    22.5000 in
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text