Overview
Mfr description
48-08-2745 M18 FUEL 30 DEGREE FRAMING
- Accepts two strips of nails
- 83 nail magazine capacity
- High strength magnesium for durability
- Compatible with M18 FUEL 30 degree framing nailer (2745-20)
- Nail lengths: 2 in. to 3-1/2 in.
- Nail diameters: .113 in. to .148 in.
- Bottom loading design
- Nail collation angles displayed on tool
- Simple, quick installation
Specifications
- Additional DetailsThe Milwaukee® M18 FUEL™ 30 degree framing nailer extended capacity magazine provides all-day productivity by increasing nailer magazine capacity to accept two full strips of nails. This results in less downtime due to reloading and a more productive day. This accessory is compatible only with Milwaukee's M18 FUEL™ 30 degree framing nailer (2744-20).
- Manufacturer Upc Number045242537334
- UPC_NO045242537334
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data