Overview
Mfr description
48-10-5601 COMPACT ROUTER PLUNGE BASE
- For use with the 2723-20 M18 FUEL™ compact router
- Adjustable depth stops and micro adjustable depth rod
- Smooth plunges with robust spring lock rails
- Delivers smooth and precise plunges with a 6-step depth turret and 2 in. of plunge depth, expanding the versatility of the Milwaukee® M18 FUEL™ compact router
- Compatible with the Milwaukee® M18 FUEL™ compact router
- 6-step depth stop turret with 1/8 in. step increments
- Micro adjust depth rod
- 2 in. of plunge depth
- Includes dust shroud
- Heavy duty machined aluminum body for stable plunges
- Compatible with Milwaukee® M18 FUEL™ 5-3/4 in. template guide sub-base plate
Specifications
- Additional DetailsThe Milwaukee compact router plunge base expands the versatility of the Milwaukee® M18 FUEL™ compact router and enables smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. With a 6 step depth turret at 1/8 in. increments and a micro adjustment on the depth rod the plunge base allows simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy to switch out bases. The plunge base features 2 in. of plunge depth and is compatible with the M18 FUEL™ compact router 5-3/4 in. template guide base.
- Manufacturer Upc Number045242545339
- UPC_NO045242545339
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data