Overview
Mfr description
48-10-5602 COMPACT ROUTER OFFSET BASE
- For use with 2723-20 M18 FUEL™ compact router
- Fast, easy set up
- 1/4 in. of bit adjustment
- Expands the versatility of the Milwaukee® M18 FUEL™ compact router with an innovative design for fast set-up and clean flush trimming
- Compatible with the Milwaukee® M18 FUEL™ compact router
- Proprietary drive bit for fast, hassle free set ups
- 1/4 in. of adjustable bit depth
- Compact design for fitting under light switches and other counter-top pieces
- Robust machined aluminum body
- Includes 4mm hex wrench for bit adjustments and spindle lock
Specifications
- Additional DetailsThe compact router offset base expands the capability of the Milwaukee® M18 FUEL™ compact router by delivering fast and clean flush trimming. The accessory base features an innovative design that drastically reduces set up time. Leveraging a proprietary drive bit, the Milwaukee compact router offset base eliminates the hassles of traditional offset bases. With 1/4 in. of bit adjustment the tool enables precise set up for clean flush trimming.
- Includes1-Drive Bit, 1-Hex Wrench, 1-Compact Router Offset Base
- Manufacturer Upc Number045242545346
- UPC_NO045242545346
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data