1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-11-1865S
M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 & CP3.0 Battery Kit
MI ITEM #
09185047
MFR #
48-11-1865S
Price
$215.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
MILWAUKEE TOOL 48-11-1865S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-11-1865S
M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 & CP3.0 Battery Kit
MI ITEM #
09185047
MFR #
48-11-1865S
Mfr description
48-11-1865S M18 HIGH OUTPUT BATTERY 2PK
REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
Fuel gauge onboard: Displays remaining run-time
Best-in-class construction: Offers long-lasting performance and the best protection against jobsite conditions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$215
.02
/each
Add to Cart
Specifications
Dimensions
Weight
2.3 lb
Details
Battery Capacity
6.0 Ah
Battery Chemistry
Lithium-Ion
Manufacturer Upc Number
045242569595
Nominal Voltage
18 V
UPC_NO
045242569595
Warranty
3 Years
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items