Motion
48-11-2460S

MILWAUKEE TOOL
48-11-2460S

M12™ REDLITHIUM™ XC6.0 & CP3.0 2-Pack Battery Kit
Mi Item #09185048
MFR #48-11-2460S
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2460S

M12™ REDLITHIUM™ XC6.0 & CP3.0 2-Pack Battery Kit
Mi Item #09185048
MFR #48-11-2460S

Mfr description
48-11-2460S M12 BATTERY 2PK
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$134.83/each

Specifications

Dimensions

  • Weight
    1.1 lb

Details

  • Battery Capacity
    6.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Manufacturer Upc Number
    045242569687
  • Nominal Voltage
    12 V
  • UPC_NO
    045242569687
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)